Beli inspection hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. O.H.INDUSTRIAL Inspection Hammer (Martil / Palu)
    Mulai

    Rp759.900

    O.H.INDUSTRIAL Inspection Hammer (Martil / Palu)
    atribut:
    • Overall Length: 270mm
  2. O.H.INDUSTRIAL Tile Inspection Hammer (Glass Fiber) (Martil / Palu)
    Mulai

    Rp1.199.900

    O.H.INDUSTRIAL Tile Inspection Hammer (Glass Fiber) (Martil / Palu)
    atribut:
    • Head Size: 10phi mm
    • Overall Length: 270mm
    • Name: with Code
    • Head Length: 66mm
  3. monotaro Hex Key Black Dyed (Kunci L)
    Mulai

    Rp6.900

    monotaro Hex Key Black Dyed (Kunci L)
    Deskripsi:
    It is a tool for tightening and loosening the hexagon socket head bolt.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Hardness HRC: 50 to 58
    • Shape: L type
    • Material: Chrome vanadium (Cr - V)
    • Size Standard: Milli
    • Surface Processing: dye to black
  4. DOGYU Inspection Stick
    Mulai

    Rp319.900

    DOGYU Inspection Stick
    Deskripsi:
    Purpose : Hammering diagnostic tests for outer wall etc.
    atribut:
    • Material: Supports Raceway, the hanger rail.
    • Overall Length (mm): 140 to 530
    • Weight (g): 60
    • Ball Tip Diameter (mm): 17
  5. DOGYU Inspection Stick
    Mulai

    Rp849.900

    DOGYU Inspection Stick
    Deskripsi:
    Purpose : Leakage detection, inspection of the mechanical noise.* Touch the ball tip on the check up location within your ear.
    atribut:
    • Overall Length (mm): 150 - 630
    • Total Mass (g): About 85
    • Purpose of Use: Hammering sound diagnostic tests such as exterior wall.
  6. DOGYU Inspection Stick for Peeling
    38%
    Mulai

    Rp989.900

    DOGYU Inspection Stick for Peeling
    Deskripsi:
    Specification : SUS304 SHAFT AND BEARINGS WITH ROTATING SPHERE IN ATYPICAL
    atribut:
    • Size: Pumpkin ball percussion sticks regular
    • Remarks: 8-Stage telescoping
    • Stored - Extended (mm): About 180-740
    • Purpose of Use: Hammering sound diagnostic tests such as exterior wall.
  7. TONE Test Hammer (Martil / Palu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    TONE Test Hammer (Martil / Palu)
    Deskripsi:
    For trucks, buses, motorcycles, bicycles, trains, machinery, structures, etc.
    atribut:
    • Type: Inspection hammer / test hammer
    • Head Diameter (mm): φ16
    • Overall Length L (mm): 420
    • Main Uses: Inspection of machinery and vehicles
    • Dimension A (mm): 111
    • Dimensions d (mm): 16
    • Size (lbs): 0.5
    • TRUSCO Number: 818-8698
    • Use: Trucks, buses, motorcycles, bicycles, trains, machinery and structures
    • Weight (g): 280
  8. Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Mulai

    Rp13.999.900

    Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 10
    • Maximum Cylinder Capacity Advance (kN): 101
    • Base Mounting Holes Thread Depth Z (mm): 12
    • Base to Advance Port H (mm): 19
    • Collar Thread Length X (mm): 27
    • Collar Thread W (inch): 2 1/4-14UN
    • Cylinder Bore Diameter E (mm): 42.8
    • Cylinder Effective Area Advance (cm²): 14.4
    • Material: Steel
    • Plunger Diameter F (mm): 38.1
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  9. DOGYU Hammer Percussion Stick (Martil / Palu)
    Mulai

    Rp929.900

    DOGYU Hammer Percussion Stick (Martil / Palu)
    Deskripsi:
    Specification : SUS304 SHAFTS WITH CHROME-PLATED BALL
    atribut:
    • Ball Size of Tip (Diameter): 17
  10. KENTA Mini Digital Protractors
    Mulai

    Rp6.399.900

    KENTA Mini Digital Protractors
    Deskripsi:
    It is suited for setting up control throws, incidence,decalogue,motor thrust angle as well as comparing wing and tail incidence quickly and easily. The meter can be "zeroed" at any angle, so the airplane doesn’t have to be level in order to measure. This light-weight measuring unit is perfect for setting up gliders.
    atribut:
    • Working Temperature (°C): 0-40
    • Range (°): 4x90
    • Resolution (°): 0.05
  11. E-Value Shockless Hammer PVC (Martil / Palu)
    Mulai

    Rp179.900

    E-Value Shockless Hammer PVC (Martil / Palu)
    Deskripsi:
    It has a recoilless structure that does not bounce back and firmly transmits the impact force. Since the head is made of PVC resin, it is difficult to damage the opponent.Assembly of wooden products and machinery, etc.
    atribut:
    • Main application: Assembly of wood products and machines
    • Head Material: PVC
  12. Shinwa Rules Inpection Mirror with LED Light
    Mulai

    Rp349.900

    Shinwa Rules Inpection Mirror with LED Light
    Deskripsi:
    -Clear vision even in a dark and tight place.-High brightness LED Light shines a Light on inspection point by reflecting Light in the mirror.-Compact for easy carrying.-Shaft Can be extended in seven steps.-for inspection or observation of car engines,inside and behind machines, etc.
    atribut:
    • Volume: 1 unit
  13. O.H.INDUSTRIAL Shockless Hammer (Martil / Palu)
    Mulai

    Rp999.900

    O.H.INDUSTRIAL Shockless Hammer (Martil / Palu)
    atribut:
    • Allowable Temperature: -10 to 80degreeC
  14. ASH Hook Spanner Wrench (Kunci Pas Kait)
    48%
    Rating:
    100% of 100
    (13)
    Mulai

    Rp129.900

    ASH Hook Spanner Wrench (Kunci Pas Kait)
    atribut:
    • Type: Hooking spanner
Daftar Harga inspection hammer Terbaru November 2026
O.H.INDUSTRIAL Inspection Hammer (Martil / Palu)Rp759.900
O.H.INDUSTRIAL Tile Inspection Hammer (Glass Fiber) (Martil / Palu)Rp1.199.900
monotaro Hex Key Black Dyed (Kunci L)Rp6.900
DOGYU Inspection StickRp319.900
KYOTO TOOL (KTC) Inspection Hammer (Martil / Palu Inspeksi)Rp179.900
DOGYU Inspection StickRp589.900
C-Mart Hammer Dead Blow Rubber Mallet (Martil / Palu Karet)Rp87.900
DOGYU Inspection StickRp849.900
DOGYU Inspection Stick for PeelingRp989.900
TRUSCO Test Hammer (Martil / Palu Uji)Rp219.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)